ABS/EBS plug, 5-7-pin plug
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
- Waterproof truck plugs for ABS
- Male plugs protected by a mechanical stop
- Individually insulated conductor cables
- Maximum current rating: 30 A
- Protection in the disconnected position by a watertight cover with gasket
- For use between -40 °C and +110 °C
- Long service life, approximately 20,000 connections
Application area
Provides the electrical connection necessary for using the ABS system between the tractor and trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!